Zoro Homepage

Extension Spring, Carbon Steel, PK2

  • Mfr # MHM0601200019M

  • Zoro # G412930190


product price: $8.79
/pk 2, $4.40/ea
Sold in multiples of 19 for $167.01

Key Features

Material
Carbon Steel
End Type
Machine Hook
Finish
Corrosion Inhibitor
Deflection @ Load
85.3 mm
Hook Configuration
Extended
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHM0601200019M
Zoro #
G412930190
UPC #
-
Country of Origin
China

Dimensions

Free Length
19 mm
Wire Diameter
1.2 mm
Extended Length
22.8 mm
Outside Diameter
6 mm
Hook Length
6 mm

Details

Material
Carbon Steel
Item
Extension Spring
End Type
Machine Hook
Finish
Corrosion Inhibitor
Deflection @ Load
85.3 mm
Hook Configuration
Extended
Product Type
Extension Spring
Series
HM060
System of Measurement
Metric
Standards
ISO 9001
Spring Rate
19.1 N/mm
Initial Tension
21.8 N
Elastic Limit
22 4/5 mm
Color
Dark Gray

Description

Metric Extension Spring,Hook Ends,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.