Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel, PK2

  • Mfr # MHM0630900023M

  • Zoro # G112930223


product price: $8.79
/pk 2, $4.40/ea
Sold in multiples of 19 for $167.01

Key Features

Material
Carbon Steel
Finish
Corrosion Inhibitor
Deflection @ Load
37.1 mm
End Type
Machine Hook
Wire Diameter
0.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHM0630900023M
Zoro #
G112930223
UPC #
-
Country of Origin
China

Dimensions

Wire Diameter
0.9 mm
Outside Diameter
6.3 mm
Free Length
22.5 mm
Extended Length
34.4 mm
Hook Length
6 19/64 mm

Details

Material
Carbon Steel
Finish
Corrosion Inhibitor
Deflection @ Load
37.1 mm
End Type
Machine Hook
Item
Extension Spring
Series
HM063
Elastic Limit
34 2/5 mm
Initial Tension
6.6 N
Hook Configuration
Extended
System of Measurement
Metric
Spring Rate
2.65 N/mm
Standards
ISO 9001
Product Type
Extension Spring
Color
Dark Gray

Description

Metric Extension Spring,Hook Ends,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.