Zoro Homepage

Extension Spring, Carbon Steel, PK2

  • Mfr # MHM0701400059M

  • Zoro # G212930000


product price: $8.89
/pk 2, $4.45/ea
Sold in multiples of 19 for $168.91

Key Features

Material
Carbon Steel
Finish
Corrosion Inhibitor
End Type
Machine Hook
Deflection @ Load
114 mm
Free Length
58.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHM0701400059M
Zoro #
G212930000
UPC #
-
Country of Origin
China

Dimensions

Free Length
58.6 mm
Wire Diameter
1.4 mm
Outside Diameter
7 mm
Extended Length
72.4 mm
Hook Length
7 mm

Details

Material
Carbon Steel
Finish
Corrosion Inhibitor
Item
Extension Spring
End Type
Machine Hook
Deflection @ Load
114 mm
Spring Rate
6.12 N/mm
Hook Configuration
Extended
Elastic Limit
72 2/5 mm
Series
HM070
Standards
ISO 9001
Initial Tension
29.7 N
Product Type
Extension Spring
System of Measurement
Metric
Color
Dark Gray

Description

Metric Extension Spring,Hook Ends,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.