Extension Spring, Carbon Steel, PK2
Mfr # MHM0750700022M
Zoro # G512929940
product price: $8.79
/pk 2, $4.40/eaSold in multiples of 19 for $167.01
Key Features
Material
Carbon Steel
Deflection @ Load
15.4 mm
Finish
Corrosion Inhibitor
End Type
Machine Hook
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MHM0750700022M
Zoro #
G512929940
UPC #
-
Country of Origin
China
Dimensions
Free Length
21.7 mm
Wire Diameter
0.7 mm
Extended Length
48.7 mm
Outside Diameter
7.5 mm
Hook Length
7 1/2 mm
Details
Material
Carbon Steel
Deflection @ Load
15.4 mm
Finish
Corrosion Inhibitor
Item
Extension Spring
End Type
Machine Hook
System of Measurement
Metric
Initial Tension
1.7 N
Elastic Limit
48 7/10 mm
Product Type
Extension Spring
Hook Configuration
Extended
Standards
ISO 9001
Spring Rate
0.49 N/mm
Series
HM075
Color
Dark Gray
Description
Metric Extension Spring,Hook Ends,Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.