Zoro Homepage

Extension Spring, Carbon Steel, PK2

  • Mfr # MHM0750700028M

  • Zoro # G712929894


product price: $8.79
/pk 2, $4.40/ea
Sold in multiples of 19 for $167.01

Key Features

Material
Carbon Steel
End Type
Machine Hook
Finish
Corrosion Inhibitor
Deflection @ Load
15.4 mm
Wire Diameter
0.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHM0750700028M
Zoro #
G712929894
UPC #
-
Country of Origin
China

Dimensions

Wire Diameter
0.7 mm
Extended Length
70.2 mm
Free Length
28 mm
Outside Diameter
7.5 mm
Hook Length
7 1/2 mm

Details

Material
Carbon Steel
Item
Extension Spring
End Type
Machine Hook
Finish
Corrosion Inhibitor
Deflection @ Load
15.4 mm
Series
HM075
Hook Configuration
Extended
Spring Rate
0.31 N/mm
Initial Tension
1.7 N
Standards
ISO 9001
System of Measurement
Metric
Elastic Limit
70 1/5 mm
Product Type
Extension Spring
Color
Dark Gray

Description

Metric Extension Spring,Hook Ends,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.