Zoro Homepage

Extension Spring, Carbon Steel, PK2

  • Mfr # MHM0900800045M

  • Zoro # G312929928


product price: $8.79
/pk 2, $4.40/ea
Sold in multiples of 19 for $167.01

Key Features

Material
Carbon Steel
Deflection @ Load
19 mm
End Type
Machine Hook
Finish
Corrosion Inhibitor
Hook Configuration
Extended
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHM0900800045M
Zoro #
G312929928
UPC #
-
Country of Origin
China

Dimensions

Wire Diameter
0.8 mm
Outside Diameter
9 mm
Free Length
44.6 mm
Extended Length
130.2 mm
Hook Length
9 mm

Details

Material
Carbon Steel
Deflection @ Load
19 mm
Item
Extension Spring
End Type
Machine Hook
Finish
Corrosion Inhibitor
Hook Configuration
Extended
Product Type
Extension Spring
Initial Tension
2 N
Spring Rate
0.19 N/mm
Elastic Limit
130 1/5 mm
Series
HM090
System of Measurement
Metric
Standards
ISO 9001
Color
Dark Gray

Description

Metric Extension Spring,Hook Ends,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.