Extension Spring, Carbon Steel, PK2
Mfr # MHM1000900023M
Zoro # G612929895
product price: $8.85
/pk 2, $4.43/eaSold in multiples of 19 for $168.15
Key Features
Material
Carbon Steel
Deflection @ Load
24 mm
End Type
Machine Hook
Finish
Corrosion Inhibitor
Product Type
Extension Spring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MHM1000900023M
Zoro #
G612929895
UPC #
-
Country of Origin
China
Dimensions
Free Length
23 mm
Extended Length
46.1 mm
Outside Diameter
10 mm
Wire Diameter
0.9 mm
Hook Length
10 mm
Details
Material
Carbon Steel
Deflection @ Load
24 mm
End Type
Machine Hook
Item
Extension Spring
Finish
Corrosion Inhibitor
Product Type
Extension Spring
Standards
ISO 9001
System of Measurement
Metric
Elastic Limit
46 1/10 mm
Series
HM100
Initial Tension
2.5 N
Spring Rate
0.88 N/mm
Hook Configuration
Extended
Color
Dark Gray
Description
Metric Extension Spring,Hook Ends,Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.