Shop SPEC
See all product information
Create Account
Extension Spring, Carbon Steel, PK2
- Mfr # MHM1101000075M
- Zoro # G612929925
product price:Â
$
8.85
/pk of 2, $4.43/ea
Sold in multiples of 19Â pks for
$168.15
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Carbon Steel
Finish
Corrosion Inhibitor
End Type
Machine Hook
Deflection @ Load
29.6 mm
Elastic Limit
224 2/5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MHM1101000075M
- Zoro #
- G612929925
- UPC #
- -
- Country of Origin
- China
- Material
- Carbon Steel
- Finish
- Corrosion Inhibitor
- End Type
- Machine Hook
- Deflection @ Load
- 29.6 mm
- Item
- Extension Spring
- Elastic Limit
- 224 2/5 mm
- Spring Rate
- 0.17 N/mm
- System of Measurement
- Metric
- Hook Configuration
- Extended
- Product Type
- Extension Spring
- Series
- HM110
- Initial Tension
- 3.2 N
- Standards
- ISO 9001
- Color
- Dark Gray
- Shell Material
- Carbon Steel
- Wire Color
- Dark Gray
Dimensions
- Free Length
- 75.4 mm
- Wire Diameter
- 1 mm
- Outside Diameter
- 11 mm
- Extended Length
- 224.4 mm
- Hook Length
- 11 mm
Description
Metric Extension Spring,Hook Ends,Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.