Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel, PK2

  • Mfr # MHM1101600142M

  • Zoro # G612930037


product price: $9.39
/pk 2, $4.70/ea
Sold in multiples of 18 for $169.02

Key Features

Material
Carbon Steel
End Type
Machine Hook
Deflection @ Load
111 mm
Finish
Corrosion Inhibitor
Spring Rate
0.99 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHM1101600142M
Zoro #
G612930037
UPC #
-
Country of Origin
China

Dimensions

Free Length
142 mm
Outside Diameter
11 mm
Extended Length
232.2 mm
Wire Diameter
1.6 mm
Hook Length
11 mm

Details

Material
Carbon Steel
End Type
Machine Hook
Item
Extension Spring
Deflection @ Load
111 mm
Finish
Corrosion Inhibitor
Spring Rate
0.99 N/mm
Series
HM110
Hook Configuration
Extended
Standards
ISO 9001
Initial Tension
21.7 N
System of Measurement
Metric
Product Type
Extension Spring
Elastic Limit
232 1/5 mm
Color
Dark Gray

Description

Metric Extension Spring,Hook Ends,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.