Extension Spring, Carbon Steel, PK2
Mfr # MHM1101600192M
Zoro # G512930007
product price: $9.85
/pk 2, $4.93/eaSold in multiples of 17 for $167.45
Key Features
Material
Carbon Steel
Deflection @ Load
111 mm
End Type
Machine Hook
Finish
Corrosion Inhibitor
Product Type
Extension Spring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MHM1101600192M
Zoro #
G512930007
UPC #
-
Country of Origin
China
Dimensions
Extended Length
317.2 mm
Wire Diameter
1.6 mm
Free Length
191.6 mm
Outside Diameter
11 mm
Hook Length
11 mm
Details
Material
Carbon Steel
Deflection @ Load
111 mm
End Type
Machine Hook
Finish
Corrosion Inhibitor
Item
Extension Spring
Product Type
Extension Spring
Standards
ISO 9001
Initial Tension
21.7 N
Hook Configuration
Extended
System of Measurement
Metric
Spring Rate
0.71 N/mm
Series
HM110
Elastic Limit
317 1/5 mm
Color
Dark Gray
Description
Metric Extension Spring,Hook Ends,Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.