Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel, PK2

  • Mfr # MHM1201100111M

  • Zoro # G412930008


product price: $9.25
/pk 2, $4.63/ea
Sold in multiples of 18 for $166.50

Key Features

Material
Carbon Steel
Deflection @ Load
35.8 mm
Finish
Corrosion Inhibitor
End Type
Machine Hook
Outside Diameter
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHM1201100111M
Zoro #
G412930008
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
12 mm
Wire Diameter
1.1 mm
Free Length
111.3 mm
Extended Length
350.4 mm
Hook Length
12 mm

Details

Material
Carbon Steel
Item
Extension Spring
Deflection @ Load
35.8 mm
Finish
Corrosion Inhibitor
End Type
Machine Hook
Spring Rate
0.13 N/mm
Hook Configuration
Extended
Standards
ISO 9001
Series
HM120
System of Measurement
Metric
Initial Tension
4 N
Product Type
Extension Spring
Elastic Limit
350 2/5 mm
Color
Dark Gray

Description

Metric Extension Spring,Hook Ends,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.