Zoro Homepage

Extension Spring, Carbon Steel, PK2

  • Mfr # MHM1201800060M

  • Zoro # G112929937


product price: $8.85
/pk 2, $4.43/ea
Sold in multiples of 19 for $168.15

Key Features

Material
Carbon Steel
Finish
Corrosion Inhibitor
End Type
Machine Hook
Deflection @ Load
141 mm
Extended Length
89.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHM1201800060M
Zoro #
G112929937
UPC #
-
Country of Origin
China

Dimensions

Extended Length
89.9 mm
Outside Diameter
12 mm
Wire Diameter
1.8 mm
Free Length
60.2 mm
Hook Length
12 mm

Details

Material
Carbon Steel
Finish
Corrosion Inhibitor
End Type
Machine Hook
Deflection @ Load
141 mm
Item
Extension Spring
Initial Tension
29.1 N
System of Measurement
Metric
Series
HM120
Hook Configuration
Extended
Elastic Limit
89 9/10 mm
Spring Rate
4.02 N/mm
Product Type
Extension Spring
Standards
ISO 9001
Color
Dark Gray

Description

Metric Extension Spring,Hook Ends,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.