Extension Spring, Carbon Steel, PK2
Mfr # MHM1201800087M
Zoro # G612929994
product price: $9.19
/pk 2, $4.60/eaSold in multiples of 19 for $174.61
Key Features
Material
Carbon Steel
Finish
Corrosion Inhibitor
Deflection @ Load
141 mm
End Type
Machine Hook
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MHM1201800087M
Zoro #
G612929994
UPC #
-
Country of Origin
China
Dimensions
Wire Diameter
1.8 mm
Extended Length
134.8 mm
Outside Diameter
12 mm
Free Length
87.2 mm
Hook Length
12 mm
Details
Material
Carbon Steel
Finish
Corrosion Inhibitor
Item
Extension Spring
Deflection @ Load
141 mm
End Type
Machine Hook
System of Measurement
Metric
Spring Rate
2.52 N/mm
Elastic Limit
134 4/5 mm
Initial Tension
29.1 N
Series
HM120
Product Type
Extension Spring
Hook Configuration
Extended
Standards
ISO 9001
Color
Dark Gray
Description
Metric Extension Spring,Hook Ends,Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.