Zoro Homepage

Extension Spring, Carbon Steel, PK2

  • Mfr # MHM1301200165M

  • Zoro # G712929900


product price: $12.49
/pk 2, $6.25/ea
Sold in multiples of 14 for $174.86

Key Features

Material
Carbon Steel
Deflection @ Load
42.2 mm
Finish
Corrosion Inhibitor
End Type
Machine Hook
Outside Diameter
13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHM1301200165M
Zoro #
G712929900
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
13 mm
Wire Diameter
1.2 mm
Free Length
164.9 mm
Extended Length
525.3 mm
Hook Length
13 mm

Details

Material
Carbon Steel
Deflection @ Load
42.2 mm
Finish
Corrosion Inhibitor
End Type
Machine Hook
Item
Extension Spring
Elastic Limit
525 3/10 mm
Spring Rate
0.1 N/mm
Hook Configuration
Extended
Standards
ISO 9001
Product Type
Extension Spring
Initial Tension
4.8 N
System of Measurement
Metric
Series
HM130
Color
Dark Gray

Description

Metric Extension Spring,Hook Ends,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.