Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel, PK2

  • Mfr # T30810

  • Zoro # G801798042


product price: $12.45
/pk 2, $6.23/ea
Sold in multiples of 15 for $186.75

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
2.5 mm
Wire Dia.
0.5 mm
Spring Rate (Lbs./In.)
4.98 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T30810
Zoro #
G801798042
UPC #
-
Country of Origin
China

Dimensions

Overall Length
10.9 mm
Outside Dia.
2.5 mm
Wire Dia.
0.5 mm
Outside Diameter
2.5 mm
Free Length
10.9 mm
Wire Diameter
0.5 mm
Extended Length
13.64 mm

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
4.98 N/mm
Deflection @ Load
2.74 mm
Meets/Exceeds
DIN-17223; JIS-G4314; AMS-5112
Finish
Oil
Initial Tension (Lbs.)
0.55 lb
End Type
Full Twist Loop
Load (Lbs.)
3.62 lb
Item
Extension Spring
Standards
ASTM A228, EN 10270-1, JIS G3522 SWP - A/B
System of Measurement
Metric
Spring Rate
4.98 N/mm
Hook Configuration
No Hook
Initial Tension
0.55 lbf
Product Type
Extension Spring

Description

Metric Extension Spring,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.