Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel, PK2

  • Mfr # T31210

  • Zoro # G001795766


product price: $11.25
/pk 2, $5.63/ea
Sold in multiples of 17 for $191.25

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
5 mm
Wire Dia.
0.7 mm
Spring Rate (Lbs./In.)
1.92 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T31210
Zoro #
G001795766
UPC #
-
Country of Origin
China

Dimensions

Overall Length
17.7 mm
Outside Dia.
5 mm
Wire Dia.
0.7 mm
Outside Diameter
5 mm
Extended Length
27.7 mm
Free Length
17.7 mm
Wire Diameter
0.7 mm

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
1.92 N/mm
Finish
Oil
Item
Extension Spring
Initial Tension (Lbs.)
0.76 lb
End Type
Full Twist Loop
Deflection @ Load
10 mm
Load (Lbs.)
5.08 lb
Meets/Exceeds
DIN-17223; JIS-G4314; AMS-5112
Standards
ASTM A228, EN 10270-1, JIS G3522 SWP - A/B
Hook Configuration
No Hook
Initial Tension
0.76 lbf
System of Measurement
Metric
Product Type
Extension Spring
Spring Rate
1.92 N/mm

Description

Metric Extension Spring,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.