Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel, PK2

  • Mfr # T31250

  • Zoro # G201796747


product price: $11.25
/pk 2, $5.63/ea
Sold in multiples of 17 for $191.25

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
7.5 mm
Wire Dia.
0.7 mm
Spring Rate (Lbs./In.)
0.49 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T31250
Zoro #
G201796747
UPC #
-
Country of Origin
China

Dimensions

Overall Length
21.7 mm
Outside Dia.
7.5 mm
Wire Dia.
0.7 mm
Outside Diameter
7.5 mm
Wire Diameter
0.7 mm
Free Length
21.7 mm
Extended Length
48.7 mm

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
0.49 N/mm
Finish
Oil
Item
Extension Spring
Initial Tension (Lbs.)
0.49 lb
Deflection @ Load
27 mm
Meets/Exceeds
DIN-17223; JIS-G4314; AMS-5112
Load (Lbs.)
3.46 lb
End Type
Full Twist Loop
Initial Tension
0.49 lbf
Hook Configuration
No Hook
System of Measurement
Metric
Spring Rate
0.49 N/mm
Standards
ASTM A228, EN 10270-1, JIS G3522 SWP - A/B
Product Type
Extension Spring

Description

Metric Extension Spring,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.