Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel, PK2

  • Mfr # T31290

  • Zoro # G101795499


product price: $11.25
/pk 2, $5.63/ea
Sold in multiples of 17 for $191.25

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
4 mm
Wire Dia.
0.8 mm
Spring Rate (Lbs./In.)
12.7 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T31290
Zoro #
G101795499
UPC #
-
Country of Origin
China

Dimensions

Overall Length
12.6 mm
Outside Dia.
4 mm
Wire Dia.
0.8 mm
Outside Diameter
4 mm
Free Length
12.6 mm
Extended Length
15.26 mm
Wire Diameter
0.8 mm

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
12.7 N/mm
Meets/Exceeds
DIN-17223; JIS-G4314; AMS-5112
End Type
Full Twist Loop
Item
Extension Spring
Load (Lbs.)
8.97 lb
Initial Tension (Lbs.)
1.38 lb
Deflection @ Load
2.66 mm
Finish
Oil
Standards
ASTM A228, EN 10270-1, JIS G3522 SWP - A/B
Hook Configuration
No Hook
Product Type
Extension Spring
System of Measurement
Metric
Spring Rate
12.7 N/mm
Initial Tension
1.38 lbf

Description

Metric Extension Spring,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.