Zoro Homepage

Extension Spring, Carbon Steel, PK2

  • Mfr # T31490

  • Zoro # G001796237


product price: $11.25
/pk 2, $5.63/ea
Sold in multiples of 17 for $191.25

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
10 mm
Wire Dia.
0.9 mm
Spring Rate (Lbs./In.)
0.88 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T31490
Zoro #
G001796237
UPC #
-
Country of Origin
China

Dimensions

Overall Length
23 mm
Outside Dia.
10 mm
Wire Dia.
0.9 mm
Wire Diameter
0.9 mm
Free Length
23 mm
Outside Diameter
10 mm
Extended Length
46.1 mm

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
0.88 N/mm
Meets/Exceeds
DIN-17223; JIS-G4314; AMS-5112
Item
Extension Spring
Deflection @ Load
23.1 mm
Load (Lbs.)
5.4 lb
Finish
Oil
End Type
Full Twist Loop
Initial Tension (Lbs.)
0.83 lb
Hook Configuration
No Hook
Spring Rate
0.88 N/mm
Standards
ASTM A228, EN 10270-1, JIS G3522 SWP - A/B
Initial Tension
0.83 lbf
Product Type
Extension Spring
System of Measurement
Metric

Description

Metric Extension Spring,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.