Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel, PK2

  • Mfr # T31710

  • Zoro # G801796604


product price: $11.25
/pk 2, $5.63/ea
Sold in multiples of 17 for $191.25

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
7.5 mm
Wire Dia.
1.1 mm
Spring Rate (Lbs./In.)
3.55 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T31710
Zoro #
G801796604
UPC #
-
Country of Origin
China

Dimensions

Overall Length
27.2 mm
Outside Dia.
7.5 mm
Wire Dia.
1.1 mm
Outside Diameter
7.5 mm
Free Length
27.2 mm
Extended Length
40.5 mm
Wire Diameter
1.1 mm

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
3.55 N/mm
Finish
Oil
Meets/Exceeds
DIN-17223; JIS-G4314; AMS-5112
End Type
Full Twist Loop
Deflection @ Load
13.3 mm
Item
Extension Spring
Load (Lbs.)
12.48 lb
Initial Tension (Lbs.)
1.86 lb
Initial Tension
1.86 lbf
System of Measurement
Metric
Spring Rate
3.55 N/mm
Standards
ASTM A228, EN 10270-1, JIS G3522 SWP - A/B
Product Type
Extension Spring
Hook Configuration
No Hook

Description

Metric Extension Spring,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.