Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel, PK2

  • Mfr # T31720

  • Zoro # G601796613


product price: $11.25
/pk 2, $5.63/ea
Sold in multiples of 17 for $191.25

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
7.5 mm
Wire Dia.
1.1 mm
Spring Rate (Lbs./In.)
2.28 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T31720
Zoro #
G601796613
UPC #
-
Country of Origin
China

Dimensions

Overall Length
37.1 mm
Outside Dia.
7.5 mm
Wire Dia.
1.1 mm
Outside Diameter
7.5 mm
Wire Diameter
1.1 mm
Extended Length
57.9 mm
Free Length
37.1 mm

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
2.28 N/mm
Deflection @ Load
20.8 mm
Initial Tension (Lbs.)
1.82 lb
Meets/Exceeds
DIN-17223; JIS-G4314; AMS-5112
Item
Extension Spring
Load (Lbs.)
12.48 lb
Finish
Oil
End Type
Full Twist Loop
Spring Rate
2.28 N/mm
Initial Tension
1.82 lbf
Product Type
Extension Spring
Hook Configuration
No Hook
Standards
ASTM A228, EN 10270-1, JIS G3522 SWP - A/B
System of Measurement
Metric

Description

Metric Extension Spring,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.