Zoro Homepage

Extension Spring, Carbon Steel, PK2

  • Mfr # T31750

  • Zoro # G001797180


product price: $11.25
/pk 2, $5.63/ea
Sold in multiples of 17 for $191.25

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
12 mm
Wire Dia.
1.1 mm
Spring Rate (Lbs./In.)
0.72 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T31750
Zoro #
G001797180
UPC #
-
Country of Origin
China

Dimensions

Overall Length
34.4 mm
Outside Dia.
12 mm
Wire Dia.
1.1 mm
Wire Diameter
1.1 mm
Outside Diameter
12 mm
Free Length
34.4 mm
Extended Length
76.7 mm

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
0.72 N/mm
End Type
Full Twist Loop
Finish
Oil
Initial Tension (Lbs.)
1.2 lb
Meets/Exceeds
DIN-17223; JIS-G4314; AMS-5112
Deflection @ Load
42.3 mm
Load (Lbs.)
8.05 lb
Item
Extension Spring
System of Measurement
Metric
Product Type
Extension Spring
Spring Rate
0.72 N/mm
Initial Tension
1.2 lbf
Hook Configuration
No Hook
Standards
ASTM A228, EN 10270-1, JIS G3522 SWP - A/B

Description

Metric Extension Spring,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.