Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel, PK2

  • Mfr # T31760

  • Zoro # G901797242


product price: $11.25
/pk 2, $5.63/ea
Sold in multiples of 17 for $191.25

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
12 mm
Wire Dia.
1.1 mm
Spring Rate (Lbs./In.)
0.46 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T31760
Zoro #
G901797242
UPC #
-
Country of Origin
China

Dimensions

Overall Length
44.3 mm
Outside Dia.
12 mm
Wire Dia.
1.1 mm
Wire Diameter
1.1 mm
Outside Diameter
12 mm
Free Length
44.3 mm
Extended Length
110.4 mm

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
0.46 N/mm
Meets/Exceeds
DIN-17223; JIS-G4314; AMS-5112
End Type
Full Twist Loop
Item
Extension Spring
Finish
Oil
Initial Tension (Lbs.)
1.21 lb
Deflection @ Load
66.1 mm
Load (Lbs.)
8.05 lb
Product Type
Extension Spring
Initial Tension
1.21 lbf
Standards
ASTM A228, EN 10270-1, JIS G3522 SWP - A/B
Spring Rate
0.46 N/mm
Hook Configuration
No Hook
System of Measurement
Metric

Description

Metric Extension Spring,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.