Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel, PK2

  • Mfr # T31850

  • Zoro # G501796638


product price: $12.29
/pk 2, $6.15/ea
Sold in multiples of 15 for $184.35

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
8.5 mm
Wire Dia.
1.2 mm
Spring Rate (Lbs./In.)
1.35 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T31850
Zoro #
G501796638
UPC #
-
Country of Origin
China

Dimensions

Overall Length
59 mm
Outside Dia.
8.5 mm
Wire Dia.
1.2 mm
Free Length
59 mm
Outside Diameter
8.5 mm
Extended Length
98.6 mm
Wire Diameter
1.2 mm

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
1.35 N/mm
End Type
Full Twist Loop
Initial Tension (Lbs.)
2.1 lb
Deflection @ Load
39.6 mm
Meets/Exceeds
DIN-17223; JIS-G4314; AMS-5112
Finish
Oil
Item
Extension Spring
Load (Lbs.)
14.12 lb
Hook Configuration
No Hook
Spring Rate
1.35 N/mm
Standards
ASTM A228, EN 10270-1, JIS G3522 SWP - A/B
System of Measurement
Metric
Product Type
Extension Spring
Initial Tension
2.1 lbf

Description

Metric Extension Spring,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.