Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel, PK2

  • Mfr # T31860

  • Zoro # G901796443


product price: $12.99
/pk 2, $6.50/ea
Sold in multiples of 15 for $194.85

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
8.5 mm
Wire Dia.
1.2 mm
Spring Rate (Lbs./In.)
0.24 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T31860
Zoro #
G901796443
UPC #
-
Country of Origin
China

Dimensions

Overall Length
290 mm
Outside Dia.
8.5 mm
Wire Dia.
1.2 mm
Free Length
290 mm
Outside Diameter
8.5 mm
Wire Diameter
1.2 mm
Extended Length
515 mm

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
0.24 N/mm
Deflection @ Load
225 mm
Load (Lbs.)
14.12 lb
End Type
Full Twist Loop
Finish
Oil
Initial Tension (Lbs.)
1.98 lb
Item
Extension Spring
Meets/Exceeds
DIN-17223; JIS-G4314; AMS-5112
Initial Tension
1.98 lbf
System of Measurement
Metric
Hook Configuration
No Hook
Spring Rate
0.24 N/mm
Standards
ASTM A228, EN 10270-1, JIS G3522 SWP - A/B
Product Type
Extension Spring

Description

Metric Extension Spring,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.