Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel, PK2

  • Mfr # T31890

  • Zoro # G801797373


product price: $11.95
/pk 2, $5.98/ea
Sold in multiples of 16 for $191.20

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
13 mm
Wire Dia.
1.2 mm
Spring Rate (Lbs./In.)
0.51 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T31890
Zoro #
G801797373
UPC #
-
Country of Origin
China

Dimensions

Overall Length
48.2 mm
Outside Dia.
13 mm
Wire Dia.
1.2 mm
Extended Length
118 mm
Outside Diameter
13 mm
Wire Diameter
1.2 mm
Free Length
48.2 mm

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
0.51 N/mm
Finish
Oil
End Type
Full Twist Loop
Item
Extension Spring
Meets/Exceeds
DIN-17223; JIS-G4314; AMS-5112
Load (Lbs.)
9.49 lb
Deflection @ Load
69.8 mm
Initial Tension (Lbs.)
1.48 lb
Spring Rate
0.51 N/mm
Initial Tension
1.48 lbf
Hook Configuration
No Hook
Standards
ASTM A228, EN 10270-1, JIS G3522 SWP - A/B
Product Type
Extension Spring
System of Measurement
Metric

Description

Metric Extension Spring,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.