Zoro Homepage

Extension Spring, Carbon Steel, PK2

  • Mfr # T31900

  • Zoro # G901797440


product price: $11.95
/pk 2, $5.98/ea
Sold in multiples of 16 for $191.20

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
13 mm
Wire Dia.
1.2 mm
Spring Rate (Lbs./In.)
0.32 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T31900
Zoro #
G901797440
UPC #
-
Country of Origin
China

Dimensions

Overall Length
66.2 mm
Outside Dia.
13 mm
Wire Dia.
1.2 mm
Wire Diameter
1.2 mm
Outside Diameter
13 mm
Extended Length
178.2 mm
Free Length
66.2 mm

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
0.32 N/mm
Initial Tension (Lbs.)
1.43 lb
Load (Lbs.)
9.49 lb
End Type
Full Twist Loop
Deflection @ Load
112 mm
Finish
Oil
Meets/Exceeds
DIN-17223; JIS-G4314; AMS-5112
Item
Extension Spring
System of Measurement
Metric
Product Type
Extension Spring
Spring Rate
0.32 N/mm
Initial Tension
1.43 lbf
Hook Configuration
No Hook
Standards
ASTM A228, EN 10270-1, JIS G3522 SWP - A/B

Description

Metric Extension Spring,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.