Zoro Homepage

Extension Spring, Carbon Steel, PK2

  • Mfr # T31910

  • Zoro # G401797360


product price: $14.69
/pk 2, $7.35/ea
Sold in multiples of 13 for $190.97

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
13 mm
Wire Dia.
1.2 mm
Spring Rate (Lbs./In.)
0.21 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T31910
Zoro #
G401797360
UPC #
-
Country of Origin
China

Dimensions

Overall Length
90.2 mm
Outside Dia.
13 mm
Wire Dia.
1.2 mm
Wire Diameter
1.2 mm
Outside Diameter
13 mm
Free Length
90.2 mm
Extended Length
258.2 mm

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
0.21 N/mm
Finish
Oil
Item
Extension Spring
End Type
Full Twist Loop
Meets/Exceeds
DIN-17223; JIS-G4314; AMS-5112
Load (Lbs.)
9.49 lb
Deflection @ Load
168 mm
Initial Tension (Lbs.)
1.56 lb
Spring Rate
0.21 N/mm
System of Measurement
Metric
Standards
ASTM A228, EN 10270-1, JIS G3522 SWP - A/B
Product Type
Extension Spring
Hook Configuration
No Hook
Initial Tension
1.56 lbf

Description

Metric Extension Spring,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.