Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel, PK2

  • Mfr # T31920

  • Zoro # G801796703


product price: $11.25
/pk 2, $5.63/ea
Sold in multiples of 17 for $191.25

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
7 mm
Wire Dia.
1.4 mm
Spring Rate (Lbs./In.)
22.3 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T31920
Zoro #
G801796703
UPC #
-
Country of Origin
China

Dimensions

Overall Length
22.1 mm
Outside Dia.
7 mm
Wire Dia.
1.4 mm
Outside Diameter
7 mm
Extended Length
26.46 mm
Wire Diameter
1.4 mm
Free Length
22.1 mm

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
22.3 N/mm
End Type
Full Twist Loop
Item
Extension Spring
Load (Lbs.)
25.63 lb
Meets/Exceeds
DIN-17223; JIS-G4314; AMS-5112
Initial Tension (Lbs.)
3.77 lb
Finish
Oil
Hook Configuration
No Hook
System of Measurement
Metric
Initial Tension
3.77 lbf
Product Type
Extension Spring
Spring Rate
22.3 N/mm
Standards
ASTM A228, EN 10270-1, JIS G3522 SWP - A/B

Description

Metric Extension Spring,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.