Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel, PK2

  • Mfr # T31950

  • Zoro # G701796308


product price: $11.25
/pk 2, $5.63/ea
Sold in multiples of 17 for $191.25

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
10 mm
Wire Dia.
1.4 mm
Spring Rate (Lbs./In.)
6.14 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T31950
Zoro #
G701796308
UPC #
-
Country of Origin
China

Dimensions

Overall Length
26.9 mm
Outside Dia.
10 mm
Wire Dia.
1.4 mm
Extended Length
38.5 mm
Free Length
26.9 mm
Wire Diameter
1.4 mm
Outside Diameter
10 mm

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
6.14 N/mm
Initial Tension (Lbs.)
2.78 lb
Finish
Oil
Meets/Exceeds
DIN-17223; JIS-G4314; AMS-5112
Load (Lbs.)
18.79 lb
Deflection @ Load
11.6 mm
End Type
Full Twist Loop
Item
Extension Spring
Hook Configuration
No Hook
System of Measurement
Metric
Product Type
Extension Spring
Standards
ASTM A228, EN 10270-1, JIS G3522 SWP - A/B
Initial Tension
2.78 lbf
Spring Rate
6.14 N/mm

Description

Metric Extension Spring,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.