Zoro Homepage

Extension Spring, Carbon Steel, PK2

  • Mfr # T31980

  • Zoro # G401796332


product price: $11.25
/pk 2, $5.63/ea
Sold in multiples of 17 for $191.25

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
10 mm
Wire Dia.
1.4 mm
Spring Rate (Lbs./In.)
1.54 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T31980
Zoro #
G401796332
UPC #
-
Country of Origin
China

Dimensions

Overall Length
68.9 mm
Outside Dia.
10 mm
Wire Dia.
1.4 mm
Extended Length
115.1 mm
Wire Diameter
1.4 mm
Outside Diameter
10 mm
Free Length
68.9 mm

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
1.54 N/mm
Meets/Exceeds
DIN-17223; JIS-G4314; AMS-5112
End Type
Full Twist Loop
Initial Tension (Lbs.)
2.8 lb
Item
Extension Spring
Load (Lbs.)
18.79 lb
Finish
Oil
Deflection @ Load
46.2 mm
Hook Configuration
No Hook
Initial Tension
2.8 lbf
System of Measurement
Metric
Standards
ASTM A228, EN 10270-1, JIS G3522 SWP - A/B
Spring Rate
1.54 N/mm
Product Type
Extension Spring

Description

Metric Extension Spring,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.