Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel, PK2

  • Mfr # T32010

  • Zoro # G801797533


product price: $11.95
/pk 2, $5.98/ea
Sold in multiples of 16 for $191.20

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
15 mm
Wire Dia.
1.4 mm
Spring Rate (Lbs./In.)
0.97 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T32010
Zoro #
G801797533
UPC #
-
Country of Origin
China

Dimensions

Overall Length
43.3 mm
Outside Dia.
15 mm
Wire Dia.
1.4 mm
Free Length
43.3 mm
Outside Diameter
15 mm
Wire Diameter
1.4 mm
Extended Length
93.3 mm

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
0.97 N/mm
Meets/Exceeds
DIN-17223; JIS-G4314; AMS-5112
Initial Tension (Lbs.)
1.93 lb
Finish
Oil
End Type
Full Twist Loop
Deflection @ Load
50 mm
Item
Extension Spring
Load (Lbs.)
12.84 lb
System of Measurement
Metric
Product Type
Extension Spring
Initial Tension
1.93 lbf
Hook Configuration
No Hook
Spring Rate
0.97 N/mm
Standards
ASTM A228, EN 10270-1, JIS G3522 SWP - A/B

Description

Metric Extension Spring,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.