Zoro Homepage

Extension Spring, Carbon Steel, PK2

  • Mfr # T32130

  • Zoro # G601797443


product price: $13.99
/pk 2, $7.00/ea
Sold in multiples of 14 for $195.86

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
17 mm
Wire Dia.
1.6 mm
Spring Rate (Lbs./In.)
1.14 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T32130
Zoro #
G601797443
UPC #
-
Country of Origin
China

Dimensions

Overall Length
49.3 mm
Outside Dia.
17 mm
Wire Dia.
1.6 mm
Extended Length
104.1 mm
Free Length
49.3 mm
Wire Diameter
1.6 mm
Outside Diameter
17 mm

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
1.14 N/mm
Initial Tension (Lbs.)
2.59 lb
Meets/Exceeds
DIN-17223; JIS-G4314; AMS-5112
End Type
Full Twist Loop
Load (Lbs.)
16.64 lb
Deflection @ Load
54.8 mm
Finish
Oil
Item
Extension Spring
Hook Configuration
No Hook
Product Type
Extension Spring
Initial Tension
2.59 lbf
Standards
ASTM A228, EN 10270-1, JIS G3522 SWP - A/B
System of Measurement
Metric
Spring Rate
1.14 N/mm

Description

Metric Extension Spring,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.