Zoro Homepage

Extension Spring, Carbon Steel, PK2

  • Mfr # T32180

  • Zoro # G201796464


product price: $11.25
/pk 2, $5.63/ea
Sold in multiples of 17 for $191.25

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
9 mm
Wire Dia.
1.8 mm
Spring Rate (Lbs./In.)
17.8 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T32180
Zoro #
G201796464
UPC #
-
Country of Origin
China

Dimensions

Overall Length
39.2 mm
Outside Dia.
9 mm
Wire Dia.
1.8 mm
Outside Diameter
9 mm
Free Length
39.2 mm
Wire Diameter
1.8 mm
Extended Length
47.79 mm

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
17.8 N/mm
End Type
Full Twist Loop
Initial Tension (Lbs.)
6.09 lb
Load (Lbs.)
40.47 lb
Item
Extension Spring
Finish
Oil
Meets/Exceeds
DIN-17223; JIS-G4314; AMS-5112
Standards
ASTM A228, EN 10270-1, JIS G3522 SWP - A/B
System of Measurement
Metric
Initial Tension
6.09 lbf
Hook Configuration
No Hook
Product Type
Extension Spring
Spring Rate
17.8 N/mm

Description

Metric Extension Spring,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.