Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel, PK2

  • Mfr # T32230

  • Zoro # G301797316


product price: $11.65
/pk 2, $5.83/ea
Sold in multiples of 16 for $186.40

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
12 mm
Wire Dia.
1.8 mm
Spring Rate (Lbs./In.)
2.52 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T32230
Zoro #
G301797316
UPC #
-
Country of Origin
China

Dimensions

Overall Length
87.2 mm
Outside Dia.
12 mm
Wire Dia.
1.8 mm
Wire Diameter
1.8 mm
Outside Diameter
12 mm
Extended Length
134.8 mm
Free Length
87.2 mm

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
2.52 N/mm
Item
Extension Spring
Meets/Exceeds
DIN-17223; JIS-G4314; AMS-5112
Finish
Oil
End Type
Full Twist Loop
Deflection @ Load
47.6 mm
Initial Tension (Lbs.)
4.73 lb
Load (Lbs.)
31.7 lb
Standards
ASTM A228, EN 10270-1, JIS G3522 SWP - A/B
Spring Rate
2.52 N/mm
Initial Tension
4.73 lbf
System of Measurement
Metric
Product Type
Extension Spring
Hook Configuration
No Hook

Description

Metric Extension Spring,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.