Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel, PK2

  • Mfr # T32260

  • Zoro # G501797147


product price: $13.99
/pk 2, $7.00/ea
Sold in multiples of 14 for $195.86

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
20 mm
Wire Dia.
1.8 mm
Spring Rate (Lbs./In.)
1.11 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T32260
Zoro #
G501797147
UPC #
-
Country of Origin
China

Dimensions

Overall Length
56.8 mm
Outside Dia.
20 mm
Wire Dia.
1.8 mm
Wire Diameter
1.8 mm
Free Length
56.8 mm
Extended Length
123.8 mm
Outside Diameter
20 mm

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
1.11 N/mm
Finish
Oil
Meets/Exceeds
DIN-17223; JIS-G4314; AMS-5112
Load (Lbs.)
19.56 lb
Initial Tension (Lbs.)
2.84 lb
End Type
Full Twist Loop
Deflection @ Load
67 mm
Item
Extension Spring
System of Measurement
Metric
Hook Configuration
No Hook
Spring Rate
1.11 N/mm
Standards
ASTM A228, EN 10270-1, JIS G3522 SWP - A/B
Initial Tension
2.84 lbf
Product Type
Extension Spring

Description

Metric Extension Spring,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.