Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel, PK2

  • Mfr # T32270

  • Zoro # G101797066


product price: $13.99
/pk 2, $7.00/ea
Sold in multiples of 14 for $195.86

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
20 mm
Wire Dia.
1.8 mm
Spring Rate (Lbs./In.)
0.71 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T32270
Zoro #
G101797066
UPC #
-
Country of Origin
China

Dimensions

Overall Length
73 mm
Outside Dia.
20 mm
Wire Dia.
1.8 mm
Extended Length
178 mm
Free Length
73 mm
Outside Diameter
20 mm
Wire Diameter
1.8 mm

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
0.71 N/mm
Item
Extension Spring
Meets/Exceeds
DIN-17223; JIS-G4314; AMS-5112
Finish
Oil
Load (Lbs.)
19.56 lb
Initial Tension (Lbs.)
2.8 lb
End Type
Full Twist Loop
Deflection @ Load
105 mm
Standards
ASTM A228, EN 10270-1, JIS G3522 SWP - A/B
Spring Rate
0.71 N/mm
Hook Configuration
No Hook
Initial Tension
2.8 lbf
Product Type
Extension Spring
System of Measurement
Metric

Description

Metric Extension Spring,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.