Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel, PK2

  • Mfr # T32280

  • Zoro # G601797139


product price: $14.69
/pk 2, $7.35/ea
Sold in multiples of 14 for $205.66

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
20 mm
Wire Dia.
1.8 mm
Spring Rate (Lbs./In.)
0.44 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T32280
Zoro #
G601797139
UPC #
-
Country of Origin
China

Dimensions

Overall Length
100 mm
Outside Dia.
20 mm
Wire Dia.
1.8 mm
Free Length
100 mm
Outside Diameter
20 mm
Extended Length
267 mm
Wire Diameter
1.8 mm

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
0.44 N/mm
Finish
Oil
Load (Lbs.)
19.56 lb
End Type
Full Twist Loop
Item
Extension Spring
Initial Tension (Lbs.)
3.04 lb
Meets/Exceeds
DIN-17223; JIS-G4314; AMS-5112
Deflection @ Load
167 mm
System of Measurement
Metric
Standards
ASTM A228, EN 10270-1, JIS G3522 SWP - A/B
Initial Tension
3.04 lbf
Spring Rate
0.44 N/mm
Hook Configuration
No Hook
Product Type
Extension Spring

Description

Metric Extension Spring,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.