Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel, PK2

  • Mfr # T32360

  • Zoro # G501797215


product price: $21.89
/pk 2, $10.95/ea
Sold in multiples of 10 for $218.90

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
14 mm
Wire Dia.
2 mm
Spring Rate (Lbs./In.)
2.35 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T32360
Zoro #
G501797215
UPC #
-
Country of Origin
China

Dimensions

Overall Length
98 mm
Outside Dia.
14 mm
Wire Dia.
2 mm
Extended Length
157 mm
Outside Diameter
14 mm
Free Length
98 mm
Wire Diameter
2 mm

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
2.35 N/mm
End Type
Full Twist Loop
Initial Tension (Lbs.)
5.7 lb
Item
Extension Spring
Finish
Oil
Meets/Exceeds
DIN-17223; JIS-G4314; AMS-5112
Deflection @ Load
59 mm
Load (Lbs.)
36.87 lb
Product Type
Extension Spring
Standards
ASTM A228, EN 10270-1, JIS G3522 SWP - A/B
Spring Rate
2.35 N/mm
Hook Configuration
No Hook
System of Measurement
Metric
Initial Tension
5.7 lbf

Description

Metric Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.