Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel, PK2

  • Mfr # T32440

  • Zoro # G901797235


product price: $22.19
/pk 2, $11.10/ea
Sold in multiples of 10 for $221.90

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
11 mm
Wire Dia.
2.2 mm
Spring Rate (Lbs./In.)
14 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T32440
Zoro #
G901797235
UPC #
-
Country of Origin
China

Dimensions

Overall Length
67.8 mm
Outside Dia.
11 mm
Wire Dia.
2.2 mm
Extended Length
83.6 mm
Outside Diameter
11 mm
Wire Diameter
2.2 mm
Free Length
67.8 mm

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
14 N/mm
Finish
Oil
End Type
Full Twist Loop
Deflection @ Load
15.8 mm
Item
Extension Spring
Initial Tension (Lbs.)
8.5 lb
Meets/Exceeds
DIN-17223; JIS-G4314; AMS-5112
Load (Lbs.)
58.23 lb
Hook Configuration
No Hook
System of Measurement
Metric
Initial Tension
8.5 lbf
Standards
ASTM A228, EN 10270-1, JIS G3522 SWP - A/B
Product Type
Extension Spring
Spring Rate
14 N/mm

Description

Metric Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.