Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel, PK2

  • Mfr # T32520

  • Zoro # G801797854


product price: $23.69
/pk 2, $11.85/ea
Sold in multiples of 9 for $213.21

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
24 mm
Wire Dia.
2.2 mm
Spring Rate (Lbs./In.)
0.58 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T32520
Zoro #
G801797854
UPC #
-
Country of Origin
China

Dimensions

Overall Length
122 mm
Outside Dia.
24 mm
Wire Dia.
2.2 mm
Wire Diameter
2.2 mm
Outside Diameter
24 mm
Free Length
122 mm
Extended Length
310 mm

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
0.58 N/mm
Deflection @ Load
188 mm
Load (Lbs.)
28.55 lb
Item
Extension Spring
Finish
Oil
End Type
Full Twist Loop
Meets/Exceeds
DIN-17223; JIS-G4314; AMS-5112
Initial Tension (Lbs.)
4.04 lb
Standards
ASTM A228, EN 10270-1, JIS G3522 SWP - A/B
Product Type
Extension Spring
System of Measurement
Metric
Initial Tension
4.04 lbf
Hook Configuration
No Hook
Spring Rate
0.58 N/mm

Description

Metric Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.