Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel, PK2

  • Mfr # T32530

  • Zoro # G801797885


product price: $25.29
/pk 2, $12.65/ea
Sold in multiples of 9 for $227.61

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
24 mm
Wire Dia.
2.2 mm
Spring Rate (Lbs./In.)
0.38 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T32530
Zoro #
G801797885
UPC #
-
Country of Origin
China

Dimensions

Overall Length
166 mm
Outside Dia.
24 mm
Wire Dia.
2.2 mm
Wire Diameter
2.2 mm
Extended Length
448 mm
Free Length
166 mm
Outside Diameter
24 mm

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
0.38 N/mm
Finish
Oil
Deflection @ Load
282 mm
Item
Extension Spring
Load (Lbs.)
28.55 lb
Initial Tension (Lbs.)
4.46 lb
Meets/Exceeds
DIN-17223; JIS-G4314; AMS-5112
End Type
Full Twist Loop
System of Measurement
Metric
Initial Tension
4.46 lbf
Product Type
Extension Spring
Hook Configuration
No Hook
Standards
ASTM A228, EN 10270-1, JIS G3522 SWP - A/B
Spring Rate
0.38 N/mm

Description

Metric Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.