Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel, PK2

  • Mfr # T32590

  • Zoro # G801797366


product price: $20.25
/pk 2, $10.13/ea
Sold in multiples of 10 for $202.50

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
18 mm
Wire Dia.
2.5 mm
Spring Rate (Lbs./In.)
4.27 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T32590
Zoro #
G801797366
UPC #
-
Country of Origin
China

Dimensions

Overall Length
85.8 mm
Outside Dia.
18 mm
Wire Dia.
2.5 mm
Extended Length
133.1 mm
Free Length
85.8 mm
Wire Diameter
2.5 mm
Outside Diameter
18 mm

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
4.27 N/mm
Load (Lbs.)
53.28 lb
Item
Extension Spring
Meets/Exceeds
DIN-17223; JIS-G4314; AMS-5112
Initial Tension (Lbs.)
7.88 lb
End Type
Full Twist Loop
Finish
Oil
Deflection @ Load
47.3 mm
Standards
ASTM A228, EN 10270-1, JIS G3522 SWP - A/B
Hook Configuration
No Hook
Initial Tension
7.88 lbf
Spring Rate
4.27 N/mm
System of Measurement
Metric
Product Type
Extension Spring

Description

Metric Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.