Zoro Homepage

Extension Spring, Carbon Steel, PK2

  • Mfr # T32630

  • Zoro # G401797735


product price: $27.29
/pk 2, $13.65/ea
Sold in multiples of 9 for $245.61

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
28 mm
Wire Dia.
2.5 mm
Spring Rate (Lbs./In.)
0.96 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T32630
Zoro #
G401797735
UPC #
-
Country of Origin
China

Dimensions

Overall Length
102 mm
Outside Dia.
28 mm
Wire Dia.
2.5 mm
Outside Diameter
28 mm
Wire Diameter
2.5 mm
Extended Length
241 mm
Free Length
102 mm

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
0.96 N/mm
Finish
Oil
Initial Tension (Lbs.)
5.3 lb
Load (Lbs.)
35.3 lb
End Type
Full Twist Loop
Item
Extension Spring
Meets/Exceeds
DIN-17223; JIS-G4314; AMS-5112
Deflection @ Load
139 mm
System of Measurement
Metric
Spring Rate
0.96 N/mm
Initial Tension
5.3 lbf
Standards
ASTM A228, EN 10270-1, JIS G3522 SWP - A/B
Hook Configuration
No Hook
Product Type
Extension Spring

Description

Metric Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.