Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel, PK2

  • Mfr # T32640

  • Zoro # G801797670


product price: $31.69
/pk 2, $15.85/ea
Sold in multiples of 9 for $285.21

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
28 mm
Wire Dia.
2.5 mm
Spring Rate (Lbs./In.)
0.6 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T32640
Zoro #
G801797670
UPC #
-
Country of Origin
China

Dimensions

Overall Length
139 mm
Outside Dia.
28 mm
Wire Dia.
2.5 mm
Extended Length
361 mm
Wire Diameter
2.5 mm
Free Length
139 mm
Outside Diameter
28 mm

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
0.6 N/mm
Meets/Exceeds
DIN-17223; JIS-G4314; AMS-5112
Load (Lbs.)
35.3 lb
Finish
Oil
End Type
Full Twist Loop
Initial Tension (Lbs.)
5.35 lb
Item
Extension Spring
Deflection @ Load
222 mm
Standards
ASTM A228, EN 10270-1, JIS G3522 SWP - A/B
Hook Configuration
No Hook
Product Type
Extension Spring
Initial Tension
5.35 lbf
System of Measurement
Metric
Spring Rate
0.6 N/mm

Description

Metric Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.