Zoro Homepage

Extension Spring, Carbon Steel, PK2

  • Mfr # T32690

  • Zoro # G701797114


product price: $26.59
/pk 2, $13.30/ea
Sold in multiples of 10 for $265.90

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
20 mm
Wire Dia.
2.8 mm
Spring Rate (Lbs./In.)
12.3 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T32690
Zoro #
G701797114
UPC #
-
Country of Origin
China

Dimensions

Overall Length
53.8 mm
Outside Dia.
20 mm
Wire Dia.
2.8 mm
Outside Diameter
20 mm
Wire Diameter
2.8 mm
Extended Length
74.1 mm
Free Length
53.8 mm

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
12.3 N/mm
Initial Tension (Lbs.)
9.74 lb
Item
Extension Spring
Load (Lbs.)
65.87 lb
Deflection @ Load
20.3 mm
End Type
Full Twist Loop
Finish
Oil
Meets/Exceeds
DIN-17223; JIS-G4314; AMS-5112
Spring Rate
12.3 N/mm
Product Type
Extension Spring
Standards
ASTM A228, EN 10270-1, JIS G3522 SWP - A/B
Hook Configuration
No Hook
Initial Tension
9.74 lbf
System of Measurement
Metric

Description

Metric Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.