Zoro Homepage

Extension Spring, Carbon Steel, PK2

  • Mfr # T32700

  • Zoro # G701797138


product price: $29.19
/pk 2, $14.60/ea
Sold in multiples of 10 for $291.90

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
20 mm
Wire Dia.
2.8 mm
Spring Rate (Lbs./In.)
7.68 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T32700
Zoro #
G701797138
UPC #
-
Country of Origin
China

Dimensions

Overall Length
70.6 mm
Outside Dia.
20 mm
Wire Dia.
2.8 mm
Outside Diameter
20 mm
Wire Diameter
2.8 mm
Extended Length
103 mm
Free Length
70.6 mm

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
7.68 N/mm
Meets/Exceeds
DIN-17223; JIS-G4314; AMS-5112
Item
Extension Spring
Load (Lbs.)
65.87 lb
Deflection @ Load
32.4 mm
Initial Tension (Lbs.)
9.93 lb
Finish
Oil
End Type
Full Twist Loop
Initial Tension
9.93 lbf
Standards
ASTM A228, EN 10270-1, JIS G3522 SWP - A/B
Product Type
Extension Spring
Spring Rate
7.68 N/mm
System of Measurement
Metric
Hook Configuration
No Hook

Description

Metric Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.