Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel, PK2

  • Mfr # T32710

  • Zoro # G701797121


product price: $33.59
/pk 2, $16.80/ea
Sold in multiples of 10 for $335.90

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
20 mm
Wire Dia.
2.8 mm
Spring Rate (Lbs./In.)
4.91 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T32710
Zoro #
G701797121
UPC #
-
Country of Origin
China

Dimensions

Overall Length
95.8 mm
Outside Dia.
20 mm
Wire Dia.
2.8 mm
Wire Diameter
2.8 mm
Free Length
95.8 mm
Extended Length
146.4 mm
Outside Diameter
20 mm

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
4.91 N/mm
Initial Tension (Lbs.)
10.02 lb
Deflection @ Load
50.6 mm
End Type
Full Twist Loop
Item
Extension Spring
Meets/Exceeds
DIN-17223; JIS-G4314; AMS-5112
Load (Lbs.)
65.87 lb
Finish
Oil
Initial Tension
10.02 lbf
System of Measurement
Metric
Spring Rate
4.91 N/mm
Product Type
Extension Spring
Hook Configuration
No Hook
Standards
ASTM A228, EN 10270-1, JIS G3522 SWP - A/B

Description

Metric Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.