Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel, PK2

  • Mfr # T32720

  • Zoro # G601797085


product price: $29.49
/pk 2, $14.75/ea
Sold in multiples of 9 for $265.41

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
20 mm
Wire Dia.
2.8 mm
Spring Rate (Lbs./In.)
3.07 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T32720
Zoro #
G601797085
UPC #
-
Country of Origin
China

Dimensions

Overall Length
138 mm
Outside Dia.
20 mm
Wire Dia.
2.8 mm
Wire Diameter
2.8 mm
Free Length
138 mm
Extended Length
219 mm
Outside Diameter
20 mm

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
3.07 N/mm
Load (Lbs.)
65.87 lb
End Type
Full Twist Loop
Meets/Exceeds
DIN-17223; JIS-G4314; AMS-5112
Deflection @ Load
81 mm
Finish
Oil
Initial Tension (Lbs.)
9.97 lb
Item
Extension Spring
Product Type
Extension Spring
Initial Tension
9.97 lbf
Spring Rate
3.07 N/mm
Standards
ASTM A228, EN 10270-1, JIS G3522 SWP - A/B
Hook Configuration
No Hook
System of Measurement
Metric

Description

Metric Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.