Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel, PK2

  • Mfr # T32740

  • Zoro # G201797737


product price: $27.99
/pk 2, $14.00/ea
Sold in multiples of 9 for $251.91

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
30 mm
Wire Dia.
2.8 mm
Spring Rate (Lbs./In.)
1.94 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T32740
Zoro #
G201797737
UPC #
-
Country of Origin
China

Dimensions

Overall Length
86.6 mm
Outside Dia.
30 mm
Wire Dia.
2.8 mm
Extended Length
174.2 mm
Free Length
86.6 mm
Wire Diameter
2.8 mm
Outside Diameter
30 mm

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
1.94 N/mm
Load (Lbs.)
44.96 lb
End Type
Full Twist Loop
Finish
Oil
Item
Extension Spring
Meets/Exceeds
DIN-17223; JIS-G4314; AMS-5112
Deflection @ Load
87.6 mm
Initial Tension (Lbs.)
6.76 lb
Standards
ASTM A228, EN 10270-1, JIS G3522 SWP - A/B
System of Measurement
Metric
Hook Configuration
No Hook
Product Type
Extension Spring
Initial Tension
6.76 lbf
Spring Rate
1.94 N/mm

Description

Metric Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.